

€178.10/ pieceexcl. VAT
€215.50incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €178.10 | - |
10+ | €160.29 | 10.00% |
25+ | €142.48 | 20.00% |
50+ | €133.57 | 25.00% |
100+ | €124.67 | 30.00% |
250+ | €115.77 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 354.97 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 383 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026