

€31.10/ pieceexcl. VAT
€37.63incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.10 | - |
25+ | €27.99 | 10.00% |
50+ | €24.88 | 20.00% |
100+ | €21.77 | 30.00% |
250+ | €18.66 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 110.49 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 348 |
Size according to French R | NF-R51 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 13/11/2026