

€18.49/ pieceexcl. VAT
€22.37incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.49 | - |
25+ | €16.64 | 10.00% |
50+ | €14.79 | 20.00% |
100+ | €12.94 | 30.00% |
250+ | €11.09 | 40.00% |
500+ | €9.24 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 72.39 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 336 |
Size according to French R | NF-R39 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026