

€9.63/ pieceexcl. VAT
€11.65incl. VAT
149 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.63 | - |
25+ | €8.67 | 10.00% |
50+ | €7.70 | 20.00% |
100+ | €6.74 | 30.00% |
250+ | €5.78 | 40.00% |
500+ | €4.82 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 37.47 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 325 |
Size according to French R | NF-R28 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026