ERIKS

ERIKS O-ring EPDM 70 55985 AS568-BS1806-ISO3601-312 15.24x5.33mm

  • ERIKS:12496635
Image 1
The black Compound 55985 O-ring from ERIKS has been specifically designed for static applications and slow, dynamic applications involving drinking water. This O-ring is certified for use in drinking water systems in many European countries (KIWA, WRAS, ACS, UBA, KTW, W270 and Belgaqua), and also in the United States (NSF). Are you looking for an EPDM O-ring for the food industry? If so, choose Compound 559270. If you need a seal for the pharmaceutical industry, use Compound 559273.
Save to list

€5.31/ pieceexcl. VAT

€6.43incl. VAT

Estimated delivery date - 24/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€5.31

-

25+

€4.78

10.00%

50+

€4.25

20.00%

100+

€3.72

30.00%

250+

€3.19

40.00%

500+

€2.66

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
15.24 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
312
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55985
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 12/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 12/11/2026