

€62.40/ pieceexcl. VAT
€75.50incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.40 | - |
10+ | €56.16 | 10.00% |
25+ | €49.92 | 20.00% |
50+ | €46.80 | 25.00% |
100+ | €43.68 | 30.00% |
250+ | €40.56 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 209.22 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 172 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026