

€4.24/ pieceexcl. VAT
€5.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.24 | - |
25+ | €3.81 | 10.00% |
50+ | €3.39 | 20.00% |
100+ | €2.96 | 30.00% |
250+ | €2.54 | 40.00% |
500+ | €2.12 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 13.94 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 113 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026