

€3.09/ pieceexcl. VAT
€3.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.09 | - |
25+ | €2.78 | 10.00% |
50+ | €2.47 | 20.00% |
100+ | €2.16 | 30.00% |
250+ | €1.85 | 40.00% |
500+ | €1.54 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 5.23 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 107 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026