

€2.99/ pieceexcl. VAT
€3.62incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.99 | - |
25+ | €2.69 | 10.00% |
50+ | €2.39 | 20.00% |
100+ | €2.09 | 30.00% |
250+ | €1.79 | 40.00% |
500+ | €1.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4.42 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 106 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026