ERIKS

ERIKS O-ring EPDM 70 559273 JIS- S-35.5 35x2mm

  • ERIKS:11312465
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

Estimated delivery date - 23/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.27

-

25+

€2.94

10.00%

50+

€2.62

20.00%

100+

€2.29

30.00%

250+

€1.96

40.00%

500+

€1.64

50.00%

1000+

€1.31

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
35 mm
Cross section
2 mm
Size according to JIS
JIS- S-35.5
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

108 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026