ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-468 494.16x6.99mm

  • ERIKS:11547330
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€149.80/ pieceexcl. VAT

€181.26incl. VAT

Estimated delivery date - 24/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€149.80

-

10+

€134.82

10.00%

25+

€119.84

20.00%

50+

€112.35

25.00%

100+

€104.86

30.00%

250+

€97.37

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
494.16 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
468
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 12/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 12/11/2026