ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-466 468.76x6.99mm

  • ERIKS:12678530
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€136.30/ pieceexcl. VAT

€164.92incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€136.30

-

10+

€122.67

10.00%

25+

€109.04

20.00%

50+

€102.23

25.00%

100+

€95.41

30.00%

250+

€88.60

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
468.76 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
466
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026