ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-458 NF-R86 367.67x6.99mm

  • ERIKS:11918904
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€89.45/ pieceexcl. VAT

€108.23incl. VAT

Estimated delivery date - 25/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€89.45

-

10+

€80.51

10.00%

25+

€71.56

20.00%

50+

€67.09

25.00%

100+

€62.62

30.00%

250+

€58.14

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
367.67 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
458
Size according to French R
NF-R86
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 13/11/2026