ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-393 608.08x5.33mm

  • ERIKS:12394598
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€196.40/ pieceexcl. VAT

€237.64incl. VAT

Estimated delivery date - 08/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€196.40

-

10+

€176.76

10.00%

25+

€157.12

20.00%

50+

€147.30

25.00%

100+

€137.48

30.00%

250+

€127.66

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
608.08 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
393
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026