

€141.70/ pieceexcl. VAT
€171.46incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.70 | - |
10+ | €127.53 | 10.00% |
25+ | €113.36 | 20.00% |
50+ | €106.28 | 25.00% |
100+ | €99.19 | 30.00% |
250+ | €92.11 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 506.78 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 389 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559273 |
Temperature range | from -45 to 150 °C |