ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-177 240.97x2.62mm

  • ERIKS:12193010
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€33.39/ pieceexcl. VAT

€40.40incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€33.39

-

10+

€30.05

10.00%

25+

€26.71

20.00%

50+

€25.04

25.00%

100+

€23.37

30.00%

250+

€21.70

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
240.97 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
177
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026