ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-167 177.47x2.62mm

  • ERIKS:12193000
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€20.85/ pieceexcl. VAT

€25.23incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€20.85

-

10+

€18.77

10.00%

25+

€16.68

20.00%

50+

€14.60

30.00%

100+

€12.51

40.00%

250+

€10.43

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
177.47 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
167
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026