ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-023 26.7x1.78mm

  • ERIKS:12137115
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

Estimated delivery date - 25/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€2.48

-

25+

€2.23

10.00%

50+

€1.98

20.00%

100+

€1.74

30.00%

250+

€1.49

40.00%

500+

€1.24

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
26.7 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
023
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

106 In stock - Estimated delivery date 13/11/2026