

€8.74/ pieceexcl. VAT
€10.58incl. VAT
Estimated delivery date - 19/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.74 | - |
25+ | €7.86 | 10.00% |
50+ | €6.99 | 20.00% |
100+ | €6.11 | 30.00% |
250+ | €5.24 | 40.00% |
500+ | €4.37 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 70 mm |
Cross section | 4 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559273 |
Temperature range | from -45 to 150 °C |