

€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.07 | - |
25+ | €4.56 | 10.00% |
50+ | €4.06 | 20.00% |
100+ | €3.55 | 30.00% |
250+ | €3.04 | 40.00% |
500+ | €2.54 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 44 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559273 |
Temperature range | from -45 to 150 °C |