ERIKS

ERIKS O-ring EPDM 70 559273 44.2x3mm

  • ERIKS:12512008
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Estimated delivery date - 19/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€6.12

-

25+

€5.51

10.00%

50+

€4.90

20.00%

100+

€4.28

30.00%

250+

€3.67

40.00%

500+

€3.06

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
44.2 mm
Cross section
3 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 09/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026