

€3.17/ pieceexcl. VAT
€3.84incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.17 | - |
25+ | €2.85 | 10.00% |
50+ | €2.53 | 20.00% |
100+ | €2.22 | 30.00% |
250+ | €1.90 | 40.00% |
500+ | €1.58 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 24 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559273 |
Temperature range | from -45 to 150 °C |