

€45.39/ pieceexcl. VAT
€54.92incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.39 | - |
10+ | €40.85 | 10.00% |
25+ | €36.31 | 20.00% |
50+ | €34.04 | 25.00% |
100+ | €31.77 | 30.00% |
250+ | €29.50 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 220 mm |
Cross section | 6 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559273 |
Temperature range | from -45 to 150 °C |