ERIKS

ERIKS O-ring EPDM 70 559273 12x3mm

  • ERIKS:12639213
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.19

-

25+

€1.97

10.00%

50+

€1.75

20.00%

100+

€1.53

30.00%

250+

€1.31

40.00%

500+

€1.10

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
12 mm
Cross section
3 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 06/11/2026