ERIKS

ERIKS O-ring EPDM 70 559273 10x2.5mm

  • ERIKS:12714201
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
10 mm
Cross section
2.5 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C