

€57.10/ pieceexcl. VAT
€69.09incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.10 | - |
10+ | €51.39 | 10.00% |
25+ | €45.68 | 20.00% |
50+ | €42.83 | 25.00% |
100+ | €39.97 | 30.00% |
250+ | €37.12 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 367.67 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 458 |
Size according to French R | NF-R86 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026