ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-454 NF-R82 316.87x6.99mm

  • ERIKS:12254309
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€44.40/ pieceexcl. VAT

€53.72incl. VAT

Estimated delivery date - 25/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€44.40

-

10+

€39.96

10.00%

25+

€35.52

20.00%

50+

€33.30

25.00%

100+

€31.08

30.00%

250+

€28.86

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
316.87 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
454
Size according to French R
NF-R82
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€117.50/ pieceexcl. VAT

€142.18incl. VAT

7 In stock - Estimated delivery date 13/11/2026