

€197.40/ pieceexcl. VAT
€238.85incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €197.40 | - |
10+ | €177.66 | 10.00% |
25+ | €157.92 | 20.00% |
50+ | €148.05 | 25.00% |
100+ | €138.18 | 30.00% |
250+ | €128.31 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 532.18 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 390 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |