

€181.00/ pieceexcl. VAT
€219.01incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.00 | - |
10+ | €162.90 | 10.00% |
25+ | €144.80 | 20.00% |
50+ | €135.75 | 25.00% |
100+ | €126.70 | 30.00% |
250+ | €117.65 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 506.78 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 389 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |