ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-388 481.38x5.33mm

  • ERIKS:12503712
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€165.20/ pieceexcl. VAT

€199.89incl. VAT

Estimated delivery date - 25/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€165.20

-

10+

€148.68

10.00%

25+

€132.16

20.00%

50+

€123.90

25.00%

100+

€115.64

30.00%

250+

€107.38

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
481.38 mm
Cross section
5.33 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026