

€26.75/ pieceexcl. VAT
€32.37incl. VAT
Estimated delivery date - 23/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.75 | - |
10+ | €24.08 | 10.00% |
25+ | €21.40 | 20.00% |
50+ | €20.06 | 25.00% |
100+ | €18.73 | 30.00% |
250+ | €17.39 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 247.02 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 376 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026