

€21.53/ pieceexcl. VAT
€26.05incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.53 | - |
10+ | €19.38 | 10.00% |
25+ | €17.22 | 20.00% |
50+ | €16.15 | 25.00% |
100+ | €15.07 | 30.00% |
250+ | €13.99 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 215.27 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 371 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026