

€7.92/ pieceexcl. VAT
€9.58incl. VAT
45 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.92 | - |
25+ | €7.13 | 10.00% |
50+ | €6.34 | 20.00% |
100+ | €5.54 | 30.00% |
250+ | €4.75 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 107.32 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 347 |
Size according to French R | NF-R50 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026