ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-346 NF-R49 104.14x5.33mm

  • ERIKS:12254241
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€7.62/ pieceexcl. VAT

€9.22incl. VAT

45 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.62

-

25+

€6.86

10.00%

50+

€6.10

20.00%

100+

€5.33

30.00%

250+

€4.57

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
104.14 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
346
Size according to French R
NF-R49
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026