

€1.49/ pieceexcl. VAT
€1.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.49 | - |
25+ | €1.34 | 10.00% |
50+ | €1.19 | 20.00% |
100+ | €1.04 | 30.00% |
250+ | €0.89 | 40.00% |
500+ | €0.74 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 16.81 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 313 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026