

€28.90/ pieceexcl. VAT
€34.97incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.90 | - |
10+ | €26.01 | 10.00% |
25+ | €23.12 | 20.00% |
50+ | €21.68 | 25.00% |
100+ | €20.23 | 30.00% |
250+ | €18.79 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 278.99 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 276 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026