ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-240 94.84x3.53mm

  • ERIKS:12249118
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€584.50/ pieceexcl. VAT

€707.25incl. VAT

1637 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€584.50

-

25+

€526.05

10.00%

50+

€467.60

20.00%

100+

€409.15

30.00%

250+

€350.70

40.00%

500+

€292.25

50.00%

1000+

€233.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
94.84 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
240
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 13/11/2026