ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-238 88.49x3.53mm

  • ERIKS:11236209
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€5.51/ pieceexcl. VAT

€6.67incl. VAT

480 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.51

-

25+

€4.96

10.00%

50+

€4.41

20.00%

100+

€3.86

30.00%

250+

€3.31

40.00%

500+

€2.76

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
88.49 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
238
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026