

€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 24/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.60 | - |
25+ | €5.94 | 10.00% |
50+ | €5.28 | 20.00% |
100+ | €4.62 | 30.00% |
250+ | €3.96 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 107.62 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 156 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026