ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-122 28.24x2.62mm

  • ERIKS:12254080
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€1.71/ pieceexcl. VAT

€2.07incl. VAT

1179 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.71

-

25+

€1.53

10.00%

50+

€1.36

20.00%

100+

€1.19

30.00%

250+

€1.02

40.00%

500+

€0.85

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
28.24 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
122
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026