ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-013 10.82x1.78mm

  • ERIKS:11229901
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€0.94/ pieceexcl. VAT

€1.14incl. VAT

9749 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.94

-

25+

€0.85

10.00%

50+

€0.76

20.00%

100+

€0.66

30.00%

250+

€0.57

40.00%

500+

€0.47

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
10.82 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
013
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026