ERIKS

ERIKS O-ring EPDM 70 559270 8x3mm

  • ERIKS:12578649
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Estimated delivery date - 18/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.17

-

25+

€1.05

10.00%

50+

€0.94

20.00%

100+

€0.82

30.00%

250+

€0.70

40.00%

500+

€0.59

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
8 mm
Cross section
3 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 06/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026