

€1.06/ pieceexcl. VAT
€1.28incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.06 | - |
25+ | €0.95 | 10.00% |
50+ | €0.84 | 20.00% |
100+ | €0.74 | 30.00% |
250+ | €0.63 | 40.00% |
500+ | €0.53 | 50.00% |
1000+ | €0.42 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |