

€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.81 | - |
25+ | €1.63 | 10.00% |
50+ | €1.45 | 20.00% |
100+ | €1.27 | 30.00% |
250+ | €1.09 | 40.00% |
500+ | €0.91 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 24 mm |
Cross section | 2 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |