

€1.58/ pieceexcl. VAT
€1.92incl. VAT
Sold per: 30Min. order: 30
2 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.76 | - |
25+ | €1.58 | 10.00% |
50+ | €1.41 | 20.00% |
100+ | €1.23 | 30.00% |
250+ | €1.06 | 40.00% |
500+ | €0.88 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 23 mm |
Cross section | 2 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |