ERIKS

ERIKS O-ring EPDM 70 559270 11x2.5mm

  • ERIKS:12746387
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list
Not available in webshop
Estimated delivery date - 22/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
11 mm
Cross section
2.5 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C