

€1.22/ pieceexcl. VAT
€1.48incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.22 | - |
25+ | €1.10 | 10.00% |
50+ | €0.98 | 20.00% |
100+ | €0.85 | 30.00% |
250+ | €0.73 | 40.00% |
500+ | €0.61 | 50.00% |
1000+ | €0.49 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 10 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |