

€65.30/ pieceexcl. VAT
€79.01incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.30 | - |
10+ | €58.77 | 10.00% |
25+ | €52.24 | 20.00% |
50+ | €48.98 | 25.00% |
100+ | €45.71 | 30.00% |
250+ | €42.45 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 468.76 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 466 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |