

€56.30/ pieceexcl. VAT
€68.12incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.30 | - |
10+ | €50.67 | 10.00% |
25+ | €45.04 | 20.00% |
50+ | €42.23 | 25.00% |
100+ | €39.41 | 30.00% |
250+ | €36.60 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 430.66 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 463 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |