

€10.56/ pieceexcl. VAT
€12.78incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.56 | - |
10+ | €9.50 | 10.00% |
25+ | €8.45 | 20.00% |
50+ | €7.39 | 30.00% |
100+ | €6.34 | 40.00% |
250+ | €5.28 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 151.77 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 437 |
Size according to French R | NF-R65 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |